Beli terminal connectors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Connector SACC-FS (Soket Konektor)Deskripsi:Connector, Universal, 12-position, Socket straight M12 SPEEDCON, Coding: A, Piercecon fast connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5.4 mm to 8.2 mm
- Sato Parts Terminal Block ML-11-50Fatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 500V-50A
- Withstand Voltage: AC2000 (1 min.)
- Terminal Screws: M6x12
- Material (Insulator): Phenol (UL94V-0)
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Phoenix Contact Connector SACC-M1 (Soket Konektor)Deskripsi:Connector, Universal, 12-position, Socket angled M12, Coding: A, Solder connection, knurl material: Zinc die-cast, nickel-plated, cable gland Pg9, external cable diameter 6 mm to 8 mm
- Sato Parts Screw Relay Terminal Block Two-Rowatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 250V-30A
- Withstand Voltage: AC2000 (1 min.)
- OMRON Flat Cable Connector (PCB Type) XG2Deskripsi:Achieves total cost reduction such as high-density mounting and labor-saving wiring. All terminals can be connected at once without the need for cable termination by the pressure connection method. Solder dipping is possible directly on the printed circuit board. Due to the small size of 5.8mm in height and 6.8mm in width, the mounting efficiency of printed circuit boards has been greatly improved. 2.54mm grid terminal arrangement is adopted. Easy PCB pattern design. Two types of terminal arrangements are available: standard type and reverse type. Uses insulating material that meets UL standards (UL94V-0) . The pressure welding tool uses an all-pole attachment. Labor-saving and rationalization of wiring work is possible.
- PaperOne Copy Paper A4 80gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: All Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 80
- Size (mm): 210x297
- monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)atribut:
- Terminal Screws: M4
- Wiring System: screw
- Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
- Maximum Current (A) : 1.25mm 2 sup> wire: 15,2mm 2 sup> wire: 20,3.5mm 2 sup> cable: 30
- Mounting system: Directly attached
- Rated Insulation Voltage (V) : 600
- RoHS Directive: Correspondence
- Withstand Voltage (V) : 2500
- Phoenix Contact Connector SACC-MI (Sambungan Soket)Deskripsi:Connector, Universal, 3-position, Socket angled 7/8inch-UNF, Coding: A, Screw connection, knurl material: Zinc die-cast, nickel-plated, cable gland Pg9, external cable diameter 6 mm to 8 mmatribut:
- Degree of Protection: IP67
- Rated Voltage (V AC): 300
- Operating Ambient Temperature (°C): -25 to 85 (Plug / socket)
- Stripping Length of The Sheath (mm): 30
- Phoenix Contact Power ConnectorDeskripsi:Power connector for ME-MAX housing, design width: 17.5 mm, 2 positions; used to transmit a total current of up to 42 A at 60 V DC.
Daftar Harga terminal connectors Terbaru October 2026
| Phoenix Contact Connector SACC-FS (Soket Konektor) | Rp269.900 |
| Sato Parts Terminal Block ML-11-50F | Rp189.900 |
| KASUGA Terminal Block | Rp159.900 |
| Fort Terminal Block Level Link Type (Blok Terminal) | Rp71.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp33.900 |
| WAGO Electrical Connector | Rp149.900 |
| monotaro Group Terminal Block | Rp74.000 |
| Phoenix Contact Connector SACC-M1 (Soket Konektor) | Rp239.900 |
| AS ONE Glass Cloth Tube for Thick Lagging (Selang Insulasi / Selang Tahan Panas) | Rp7.699.900 |
| Sato Parts Screw Relay Terminal Block Two-Row | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5uP105630210-1.jpg)


/jdP103844697-1.jpg)
/9dP105560337-1.jpg)


/6mP105630238-1.jpg)
/d4P108088472-1.jpg)

/orP105428891-1.jpg)
%20XG2/acP105936372-1.jpg)
/qyP107821970-7.jpg)
/5jP103168199-10.jpg)

/6vP105630247-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)